Brady

Danger Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 42863 (Discontinued)



This Product is Discontinued
Shop for all Radiation & Laser Signs

Key Features

  • Header Danger
  • Legend Danger High Radiation Area Authorized Personnel Only
  • Width 10 in
  • Height 7 in
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in

Details

Item Danger Radiation Sign
Header Danger
Legend Danger High Radiation Area Authorized Personnel Only
Sign Shape Rectangle
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Printed Language English
Sign Background Color Yellow
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.035 in
Legend Style Symbol and Text
Sign Legend Color Pink
Header Legend Color Pink
ANSI Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color Yellow
Double-Sided No
Operating Temp. Range -40 Degrees to 230 Degrees F
OSHA Compliant Yes
Sign Legend Text Color Pink

Description

Danger Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Danger High Radiation Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products