This item is Discontinued.

Brady Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish 125286

Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English, Spanish (Discontinued)

  • Mfr # 125286
  • Zoro # G8628650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125286
Zoro #
G8628650
UPC #
754473729172
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Men Working Below/Hombres Trabajando Abajo
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Men Working Below/Hombres Trabajando Abajo, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.