This item is Discontinued.

Brady Danger Sign, 10" Height, 14" Width, Polyester, Rectangle, Spanish 124964

Danger Sign, 10" Height, 14" Width, Polyester, Rectangle, Spanish (Discontinued)

  • Mfr # 124964
  • Zoro # G2631800
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124964
Zoro #
G2631800
UPC #
754473725792
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Peligro
Legend
Mantener Los Cilindros Encadenados
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Language
Spanish
Header Legend Color
White
Legend/Background Color
Black And Red/White
Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
White
Header Background Color
Black, Red, White
Subject Matter
Cylinder & Compressed Gas
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
Polyester
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Peligro, Legend Mantener Los Cilindros Encadenados, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.