This item is Discontinued.

Brady Danger Sign, 10" Height, 7" Width, Polyester, Rectangle, English, Spanish 125231

Danger Sign, 10" Height, 7" Width, Polyester, Rectangle, English, Spanish (Discontinued)

  • Mfr # 125231
  • Zoro # G2631015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125231
Zoro #
G2631015
UPC #
754473728601
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Flammable Materials/Materiales Inflamables, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.