Shop All Traffic Signs
Brady
Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 123740
Mfr # 123740
Zoro # G5211001
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Pedestrian Traffic
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Brady
- MFR # 123740
- Zoro # G5211001
- UPC # 754473794194
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Pedestrian Traffic, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, L, 34" Inseam, Black (2653)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, M, PR (20GZ62)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- NMC Enter Only Sign, TM36G (TM36G)
- NMC Wrong Way Sign (TM133J)
- Brady Traffic Signs