Danger Sign, 10 in H, 14 in W, Fiberglass, Rectangle, English, 69275
Mfr # 69275
Zoro # G8628711
product price:Â $34.99
/eaKey Features
Header
Danger
Legend
H2S May Be Present
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69275
Zoro #
G8628711
UPC #
754473692759
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Danger Sign
Header
Danger
Legend
H2S May Be Present
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend H2S May Be Present, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.