Zoro Homepage

Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 131644

  • Mfr # 131644

  • Zoro # G7405209


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only Check With Control Room Before Entering
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131644
Zoro #
G7405209
UPC #
754473819514
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only Check With Control Room Before Entering
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 2979
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red
OSHA Compliant
No
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Authorized Personnel Only Check With Control Room Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.