Zoro Homepage

Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 84108

  • Mfr # 84108

  • Zoro # G7415499


product price: $23.99
/ea

Key Features

Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84108
Zoro #
G7415499
UPC #
754473841089
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Description

Danger Sign, Sign Subject Matter Pesticide, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Pesticide Storage Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.