This item is Discontinued.

Brady Danger Sign, 10 in H, 14 in W, Rectangle, English, 118214 118214

Danger Sign, 10 in H, 14 in W, Rectangle, English, 118214 (Discontinued)

  • Mfr # 118214
  • Zoro # G7407963
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118214
Zoro #
G7407963
UPC #
754473180102
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Details

Item
Danger Sign
Header
Danger
Legend
Hot Equipment
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hot Equipment, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.