This item is Discontinued.

Brady Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 119902

Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 119902
  • Zoro # G2842555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119902
Zoro #
G2842555
UPC #
754473696337
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety Shoes Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Red/White
Legend Color
Black
Language
English
Sign Legend Color
Black
Material
Polyester
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Background Color
Black, White
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Safety Shoes Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.