Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116134
Zoro #
G7552106
UPC #
754473187774
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.055 in
Details
Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Legend Style
Text
UV Resistant
No
Glow-in-the-Dark
No
Double-Sided
No
ANSI Compliant
Yes
Sign Shape
Rectangle
Printed Language
English
Sign Material
Plastic
Operating Temp. Range
-40 Degrees to 185 Degrees F
Header Legend Color
White
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.