Bilingual, DANGER, Hole Cover - Do Not Remove, Polyester, 10" W x 14" H, 125246

  • Mfr # 125246

  • Zoro # G8467991


product price:  $13.59
/ea

Key Features

Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Polyester
Height
14"
Width
10"
Size
14" X 10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125246
Zoro #
G8467991
UPC #
754473728755
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" X 10"
Thickness
0.010"

Details

Item
Danger Sign
Legend
_____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English, Spanish
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger/Peligro
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend _____Hole Cover____Do Not Remove/____Cubierta De Hoyo____No Remover, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.