Danger, This Equipment Starts Automatically Stay Clear, 10" W x 7" H, Rectangle, Aluminum
Mfr # 144075
Zoro # G8636798
product price:Â $14.85
/eaKey Features
Header
Danger
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144075
Zoro #
G8636798
UPC #
754473967147
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.035"
Details
Item
Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically Stay Clear
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend This Equipment Starts Automatically Stay Clear, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.