This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English 131685

Danger Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 131685
  • Zoro # G9087023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131685
Zoro #
G9087023
UPC #
754473820497
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Material
Fiberglass
OSHA Compliant
Yes
Subject Matter
Confined Space
Background Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black And Red/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Language
English
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.