This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English 120811

Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 120811
  • Zoro # G7376649
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120811
Zoro #
G7376649
UPC #
754473700652
Country of Origin
United States

Details

Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Face Shield Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.