Brady

Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, 129266 (Discontinued)



This Product is Discontinued
Shop for all Radiation & Laser Signs

Key Features

  • Header Danger
  • Legend Laser Range In Use Do Not Enter
  • Width 10 in
  • Height 7 in
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in

Details

Item Danger Sign
Header Danger
Legend Laser Range In Use Do Not Enter
Sign Shape Rectangle
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Printed Language English
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.010 in
ANSI Compliant Yes
Header Legend Color White
Header Background Color Black, Red, White
Double-Sided No
Legend Style Symbol and Text
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant Yes
Sign Legend Color Black, Red
Operating Temp. Range -40 Degrees to 230 Degrees F
Sign Legend Text Color Black, Red

Description

Danger Sign, Sign Subject Matter Laser Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Laser Range In Use Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products