Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 102455
Mfr # 102455
Zoro # G7375982
product price: $25.69
/eaKey Features
Header
Danger
Legend
Unauthorized Personnel keep Out
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102455
Zoro #
G7375982
UPC #
754473009830
Country of Origin
Mexico
Dimensions
Width
10 in
Height
7 in
Details
Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
Green
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.