This item is Discontinued.

Brady Danger Sign, 7 in H, 10 in W, Rectangle, English, 145157 145157

Danger Sign, 7 in H, 10 in W, Rectangle, English, 145157 (Discontinued)

  • Mfr # 145157
  • Zoro # G7408821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145157
Zoro #
G7408821
UPC #
754473144920
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black, Blue
Header Background Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Sign Legend Text Color
Black, Blue
Sign Header Background Color
Black, Red
Sign Header
Danger
Glow In The Dark
No
Sign Header Text Color
White
Sign Legend
Keep All Cylinders Chained

Description

Danger Sign, Rectangle, English, Sign Legend Keep All Cylinders Chained

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.