This item is Discontinued.

Brady Danger Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English 131769

Danger Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 131769
  • Zoro # G9700083
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131769
Zoro #
G9700083
UPC #
754473824396
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black, Red
Language
English
Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Mounting Style
With Mounting Holes
ANSI Compliant
No
Material
Fiberglass
OSHA Compliant
Yes
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Double-Sided
No
Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend/Background Color
Black/Red/Yellow/White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hazardous Chemicals, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.