This item is Discontinued.

Brady Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 143689

Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 143689
  • Zoro # G2277829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143689
Zoro #
G2277829
UPC #
754473960940
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Lock Out And Tag Out Required Before Entry.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Language
English
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Red on White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Background Color
White
Material
Polyester
Subject Matter
Confined Space
Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Danger Sign
Shape
Rectangle

Description

Danger Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.