This item is Discontinued.

Brady Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English 145171

Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 145171
  • Zoro # G2698398
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145171
Zoro #
G2698398
UPC #
754473145156
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Legend
Live Steam.
Sign Material
Polyester
Sign Mounting Style
Adhesive
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Glow-in-the-Dark
No
Material
Polyester
Printed Language
English
Sign Background Color
White
Background Color
White
Retroreflective Grade
Not Retroreflective
ANSI Compliant
No
Sign Legend Color
Black, Red
Double-Sided
No
Header
Danger
Legend/Background Color
Black/Red/Yellow on White
Legend Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Subject Matter
Facility
Mounting Style
Adhesive-Backed
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language
English
Sign Shape
Rectangle
Item
Danger Sign
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Danger Sign
Shape
Rectangle

Description

Danger Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.