This item is Discontinued.

Brady Danger Sign, 7 x 10In, R and BK/WHT, Acid 104933

Danger Sign, 7 x 10In, R and BK/WHT, Acid (Discontinued)

  • Mfr # 104933
  • Zoro # G2477937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104933
Zoro #
G2477937
UPC #
754473007690
Country of Origin
Mexico

Dimensions

Height
7"
Width
10"

Details

Subject Matter
Chemicals/Hazardous
Item
Danger Sign
Language
English
Legend
Acid
Material
Aluminum
Legend/Background Color
Red And Black/White
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Header Legend Color
Yellow
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Legend Color
Black, Yellow
ANSI Compliant
No
Background Color
White
OSHA Compliant
Yes
Sign Shape
Rectangle
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red, White
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Mounting Style
Surface
Header
Danger
Double-Sided
No
Sign Mounting Style
Surface
Sign Legend Text Color
Black, Yellow
Color
White

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Acid, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.