Danger, Men Working Above, 10" W x 7" H, Rectangle, Fiberglass, 122827
Mfr # 122827
Zoro # G8630671
product price:Â $26.19
/eaKey Features
Legend
Men Working Above
Sign Material
Fiberglass
Height
7"
Thickness
0.098"
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122827
Zoro #
G8630671
UPC #
754473717902
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Danger Sign
Legend
Men Working Above
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Printed Language
English
Header
Danger
Legend Color
Red
Sign Legend Text Color
Red
Description
Danger Sign, Sign Subject Matter Person Working, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.