Brady

Danger Sign, Wear Face Shield, B-401, 7"H (Discontinued)




Key Features

  • Header Danger
  • Legend Wear Face Shield And Rubber Gloves When Handling Chemicals.
  • Height 7 in
  • Sign Shape Rectangle
  • Sign Material Plastic
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in

Details

Item Danger Sign
Header Danger
Legend Wear Face Shield And Rubber Gloves When Handling Chemicals.
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Printed Language English
Sign Background Color White
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.059 in
OSHA Compliant Yes
Double-Sided No
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Style Symbol and Text
ANSI Compliant No
Header Legend Color White
Header Background Color Black, Red
Sign Legend Color Black, Blue
Operating Temp. Range -40 Degrees to 176 Degrees F
Sign Legend Text Color Black, Blue

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Wear Face Shield And Rubber Gloves When Handling Chemicals., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.