This item is Discontinued.

Brady Danger, Starts Automatically Keep Hands Clear, 17" W x 7" H, Rectangle, Fiberglass 69504

Danger, Starts Automatically Keep Hands Clear, 17" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 69504
  • Zoro # G8631542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69504
Zoro #
G8631542
UPC #
754473695040
Country of Origin
United States

Dimensions

Width
17"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Starts Automatically Keep Hands Clear
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Legend Color
Black
Header Legend Color
White
Double-Sided
No
Material
Fiberglass
Header Background Color
Black, Red, White
Language
English
Subject Matter
Keep Hands Clear
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Background Color
White
Legend/Background Color
Red And Black/White
Sign Legend Text Color
Black
Color
Black And Red

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Starts Automatically Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.