This item is Discontinued.

Brady Danger, Starts Automatically Keep Hands. Clear Severe Injury Or Death Will Result., 17" W x 7" H 144049

Danger, Starts Automatically Keep Hands. Clear Severe Injury Or Death Will Result., 17" W x 7" H (Discontinued)

  • Mfr # 144049
  • Zoro # G9399731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144049
Zoro #
G9399731
UPC #
754473966881
Country of Origin
United States

Dimensions

Width
17"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Starts Automatically Keep Hands. Clear Severe Injury Or Death Will Result.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Subject Matter
Keep Hands Clear
Double-Sided
No
Legend/Background Color
Black/Red/Yellow on White
Legend Style
Symbol and Text
Material
Fiberglass
Legend Color
Black, Yellow
Header Background Color
Black, Red
Background Color
White
Header Legend Color
White
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Starts Automatically Keep Hands. Clear Severe Injury Or Death Will Result., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.