Shop All Tags
Brady
Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25
Mfr # 50198
Zoro # G6137774
original price:
$45.09
10% off
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Standards OSHA
- Grommet Material Brass
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 3 in |
Hole Diameter | 3/8 in |
Details
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Tagout Device, Grommet Material Brass, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK612TLY2X000100)
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- SAFE HANDLER Replacement Face Shields Clear Polycarbonate Visor, (5-Pack) (BLSH-ES-RFS-5)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Universal Tag, 1 3/4 in Height, 1 3/4 in (UNI-UNI503 B)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (65373)
- BRADY Lubrication Rcd Tag, 5-3/4 x 3 In, PK10 (86447)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- Brady Tags