Shop All Tags
Brady
Danger Tag, 5-3/4inHx3inW, Poly, Brass, PK25
Mfr # 50253
Zoro # G5521783
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Background Color White
- Reverse Side Legend This Energy Source is Locked Out
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Details
Description
Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polyester, Sign Out Sections Date, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With Lockout Tagout, Grommet Material Metal, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal Dual-Stand, PK10 (132714)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. H Satin St Steel (HDSF-8511-H-SS-PR)
- FLORSHEIM Size 12W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- BRADY Label, Black/Orange, 4.000 In. (B30-25-595-ANSIWA)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Emer Sh & Eye Wash Test Rcd Tag, PK10 (86560)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- Brady Tags