Zoro Homepage

Danger Tag, Danger, Polyester, 4 in Width, 7 in Height, Write On Surface: Yes , 10 PK

  • Mfr # 96222

  • Zoro # G4503475


product price: $26.79
/pk 10, $2.68/ea

Key Features

Header
Danger
Legend
Do Not Operate Do Not Remove This Lock. It Is Here To Protect My Life. Name___ Date___
Material
Polyester
Write on Surface
Yes
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96222
Zoro #
G4503475
UPC #
754473962227
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.0098 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Header
Danger
Legend
Do Not Operate Do Not Remove This Lock. It Is Here To Protect My Life. Name___ Date___
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Includes
(10) Nylon Ties
Tie Material
Nylon
Legend Style
Text
Grommet Material
Metal
Header Legend Color
White
Legend Color
Black/Red
Shape
Rectangle
Laminated
Yes
Background Color
White
No. of Ties Included
10
Legend/Background Color
Black, Red/White
Language
English
Color
Black and Red on White
Signage Type
Tag
Sign Material
Polyester
Number of Printed Sides
2
Photo ID Space
Yes
Minimum Temperature
-40 Degrees F
For Use With
General Equipment
For Location
Outdoor
Resistance Properties
Abrasion Resistant, Chemical Resistant
Maximum Temperature
212 Degrees F
Includes Ties
Yes
Header Text Color
White
Maximum Pull Force
75 lbf
Sign Out Sections
Dept, Name, Remarks
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
This Energy Source Has Been Locked Out! Unauthorized Removal of This Lock/Tag May Result in Immediate Discharge. Remarks
Sign Header Background Color
Black/Red/White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Polyester, Sign Out Sections Dept, Name, Remarks, Signage Type Tag, Write-On Surface Yes, For Location Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black/Red/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.