Danger Tag, Cardstock, 5 3/4 in H x 3 in W, Black/Red on White, Rectangle, 25 PK

  • Mfr # 65445

  • Zoro # G5581624


product price:  $14.48
/pk 25, $0.58/ea

Key Features

Material
Cardstock
Color
Black/Red on White
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65445
Zoro #
G5581624
UPC #
754473654450
Country of Origin
Mexico

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.0098 in
Overall Height
5 3/4 in
Overall Width
3 in
Hole Diameter
3/8 in

Details

Material
Cardstock
Color
Black/Red on White
Tag Shape
Rectangle
Laminated
No
Legend
Do Not Start This Lock/Tag May Only Be Removed By
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Item
Danger Tag
Header Legend Color
White
Header
Danger
Legend/Background Color
Black, Red/White
Includes
(25) Cotton Tie Strings
Legend Color
Black/Red
Reverse Side Legend
This Energy Source is Locked Out
Grommet Material
Brass
Legend Style
Text
Write on Surface
Yes
Withstand Pull Force
50 lb
Tie Material
Cotton
Shape
Rectangle
Header Background Color
Black/Red/White
Background Color
White
Printed Language
English
Sign Background Color
White
Language
English
Sign Material
Paper
Signage Type
Tag
Maximum Temperature
194 Degrees F
Legend Type
Text
Includes Ties
Yes
Maximum Pull Force
18 lbf
Write-On Surface
Yes
For Use With
Lockout Tagout
Front Side Legend
Do Not Remove Tag
For Location
Indoor
Minimum Temperature
-40 Degrees F
Mount Type
Cotton String
Header Text Color
White
Number of Printed Sides
2

Description

Danger Tag, Front Side Legend Do Not Remove Tag, Header Danger, Language English, Legend Type Text, Mount Type Cotton String, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Paper, Signage Type Tag, Write-On Surface Yes, For Location Indoor, For Use With Lockout Tagout, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.