Shop BRADY

Danger Tag, Cardstock, 5 3/4 in H x 3 in W, Rectangle, 25 PK

  • Mfr # 65449
  • Zoro # G104852977

product price: 
$
15.25
/pk of 25, $0.61/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Legend/Background Color
Black/Red/White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65449
Zoro #
G104852977
UPC #
754473654498
Country of Origin
United States
Item
Danger Tag
Material
Cardstock
Tag Shape
Rectangle
Legend/Background Color
Black/Red/White
Includes
Attachment Strings
Header
Danger
Legend
Do Not Operate I Certify That The Following
Reverse Side Legend
Danger this Energy Source Has Been Locked Out
Background Color
White
Tie Material
Cotton
Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
No. of Ties Included
25
Shape
Rectangle
Legend Style
Text
Grommet Material
Brass
Write on Surface
Yes
Header Legend Color
White
Header Background Color
Black/Red/White
Language
English
Printed Language
English
Sign Background Color
White
Legend Type
Text
Number of Printed Sides
2
Header Text Color
White
Front Side Legend
Danger Do Not Operate
Write-On Surface
Yes
Signage Type
Tag
Includes Ties
Yes
Mount Type
Ties
Shell Material
Cardstock

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Overall Width
3 in
Overall Height
5 3/4 in
Hole Diameter
3/8 in

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Danger this Energy Source Has Been Locked Out, Sign Background Color White, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, Grommet Material Brass, Header Background Color Black/Red/White, Header Text Color White, Hole Diameter 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.