Danger Tag, Danger, Plastic, 3 in Width, 5 in Height, Write On Surface: Yes , 10 PK

  • Mfr # 145767

  • Zoro # G1589406


product price:  $59.35
/pk 10, $5.94/ea

Key Features

Header
Danger
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145767
Zoro #
G1589406
UPC #
754473545598
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Hole Size
3/8 in
Thickness
0.06 in
Hole Diameter
3/8 in

Details

Item
Danger Tag
Header
Danger
Legend
Do Not Operate This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Standards
RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Legend/Background Color
Black, Red/White
Shape
Rectangle
Legend Color
Black/Red
Includes
(10) Metal Detectable Nylon Fasteners
Legend Style
Text
No. of Ties Included
10
Tie Material
Nylon
Laminated
No
Header Legend Color
White
Background Color
Red, White
Grommet Material
No Grommet
Withstand Pull Force
50 lb
Language
English
Metal Detectable
Yes
Maximum Pull Force
84 lbf
Includes Ties
Yes
Number of Printed Sides
2
Maximum Temperature
176 Degrees F
For Use With
Lockout Tagout
Sign Out Sections
Date, Name
Resistance Properties
Abrasion Resistant, Chemical Resistant
Minimum Temperature
-40 Degrees F
Signage Type
Tag
Sign Material
Polypropylene
Header Text Color
White
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
Danger This Energy Source Has Been Locked Out Unauthorized Removal of This Lock/Tag May Result In Immediate Discharge Remarks
Sign Header Background Color
Black/Red/White

Description

Danger Tag, Front Side Legend Danger Do Not Operate, Header Danger, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 in, Overall Width 3 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Date, Name, Signage Type Tag, Write-On Surface Yes, For Use With Lockout Tagout, Grommet Material No Grommet, Header Background Color Black/Red/White, Header Text Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products