This item is Discontinued.

Brady Danger, This Machine Starts And Stops Automatically Stay Clear, Death Or Serious Injury Will Occur 144081

Danger, This Machine Starts And Stops Automatically Stay Clear, Death Or Serious Injury Will Occur (Discontinued)

  • Mfr # 144081
  • Zoro # G2693531
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144081
Zoro #
G2693531
UPC #
754473967208
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
This Machine Starts And Stops Automatically Stay Clear, Death Or Serious Injury Will Occur
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Mounting Style
With Mounting Holes
Double-Sided
No
Background Color
White
Subject Matter
Machine & Operational
Legend/Background Color
Black/Red/Yellow on White
Legend Color
Black, Yellow
Legend Style
Text and Symbol
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend This Machine Starts And Stops Automatically Stay Clear, Death Or Serious Injury Will Occur, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.