This item is Discontinued.

Brady Danger/Peligro, Bio Hazard/Riesgo Biologico, 10" W x 7" H, Rectangle, Aluminum 125139

Danger/Peligro, Bio Hazard/Riesgo Biologico, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 125139
  • Zoro # G2631618
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125139
Zoro #
G2631618
UPC #
754473727642
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
Bio Hazard/Riesgo Biologico
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
ANSI Compliant
No
Language
English, Spanish
Subject Matter
Biohazard
Legend Style
Symbol and Text
Material
Aluminum
Legend Color
Black
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Sign Legend Color
Black
Legend/Background Color
Black,Orange,Red/White
Header Background Color
Black, Red, White
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Biohazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Bio Hazard/Riesgo Biologico, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.