This item is Discontinued.

Brady Danger/Peligro, Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas 124013

Danger/Peligro, Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas (Discontinued)

  • Mfr # 124013
  • Zoro # G9170165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124013
Zoro #
G9170165
UPC #
754473797454
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.035 in

Details

Item
Danger No Smoking Sign
Header
Danger/Peligro
Legend
Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black, Red, White
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Legend/Background Color
Black and Red/White
Legend Color
Black
Material
Aluminum
Language
English, Spanish
Subject Matter
No Smoking
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Diesel Fuel No Smoking No Open Flames/Combustible No Fumar No Encender Flamas, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.