Danger/Peligro, Out Of Service/Fuera De Servicio, 7" W x 10" H, Rectangle, Polyester, 125291
Mfr # 125291
Zoro # G7362098
product price: $9.19
/eaKey Features
Legend
Out Of Service/Fuera De Servicio
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125291
Zoro #
G7362098
UPC #
754473729226
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.010"
Details
Item
Danger Sign
Legend
Out Of Service/Fuera De Servicio
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger/Peligro
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Black, Red, White
Printed Language
English, Spanish
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Out of Service, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Out Of Service/Fuera De Servicio, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.