This item is Discontinued.

Brady Desktop Label Printer, BBP35 Series, Multi-Color Capability BBP35

Desktop Label Printer, BBP35 Series, Multi-Color Capability (Discontinued)

  • Mfr # BBP35
  • Zoro # G1663019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BBP35
Zoro #
G1663019
UPC #
754473955441
Country of Origin
Malaysia

Dimensions

Max. Tape Width
4"
Font Size
0.05" to 3.5"
Overall Height
11 in
Overall Length
14 1/4 in
Overall Width
19 in
Maximum Tape Length
8 3/8 ft
Maximum Printed Label Width
4 in
Minimum Font Size
4 pt.
Minimum Label Length
1/2 in
Maximum Printed Label Length
8 19/64 ft
Maximum Label Width
4 in
Maximum Font Size
250 pt.
Maximum Liner Width
4 21/64 in

Details

Item
Desktop Label Printer
Printer Series
BBP35
For Use With
B30 Series Labels and Ribbons, Compatible Materials: Indoor/Outdoor Grade Vinyl, Low-Halide Polyester, Pre-printed GHS/CLP Labels, Pre-printed Sign Header Labels, Tags, ToughWash Washdown Resistant Labels, Toughtstrip Floor Marking Tape, Reflective Tape, Photoluminescent Tape, Magnetic Supply, Repositionable Vinyl, Right to Know Chemical Labels, Cold Temperature Tape, Push Button and Raised Panel Labels
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
5.0 in./sec.
Printer Display
Color Touch Screen
Color Printing Capability
Multi-Color
Printhead Resolution
300 dpi
Includes
BBP(R) 35 Printer, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Quick Start Guide, USB Cable
Printer Power Options
AC Power
Features
Auto Cutter, No Calibration Required, Five Years Warranty, Auto Label Set Up, Full Size QWERTY Keyboard, 240MB Memory, Linear and 2D Barcode Symbologies, Serialization, 95 Special Characters, 664 Symbols, Print Preview, Prints Multiple Copies, Import Fonts and Graphics, Auto Shut Off, Label Wizards: Custom, Templates, Pipe Marker, Arc Flash, Right to Know, Tags, WHMIS, QuickLabel, Circle Gauge, GHS/CLP, Gradient Scale, Languages: English, Spanish, Portuguese, French
Printing Software Compatibility
Brady(R) Workstation
Application
Arc Flash Labels, Cold-Temperature Labeling, Equipment ID, Facility ID, GHS and Chemical Labels, Glow in the Dark Labels, Lean/5S Labeling, Magnetic Labeling, Panel ID, Pipe Markers, Push Button Labeling, Reflective Labels, Safety ID, Signs, Tags
Warranty
5 yr.
Printer Connectivity
Ethernet, USB
Standards
cULus, CE, UL-AR & S Mark, UL NOM CoC, RCM Mark, EAC, KC, CCC, RoHS, BIS, BSMI, LOA, SABS
Printer Weight
36 lb
Color
Multiple
Display
Touch-Screen, Color LCD
Printhead
Thermal Transfer/300 dpi
Voltage
110 V AC, 240 V AC
Built-In Label Templates
Arc Flash, Circle Gauge, Custom Labels, General Templates, GHS/CLP, Gradient Scale, Pipe Marker, PreMade Labels, Right-to-Know, Tags, WHMIS
Battery Included
No
Maximum Labels/Day
600
Product Type
Desktop Printer
Print Preview Feature
Yes
Manufacturers Warranty
5 yr
Components Included
Cleaning Kit
Specialty Software Included
No Specialty Software
Serialization Supported
Yes
Print Technology
Thermal-Transfer
Power Source
AC Power
Barcode Capable
Yes
Included Software
Brady WorkStation Safety & Facility Identification Software Suite
Cutter Type
Automatic
Mode of Operation
PC Connected, Standalone
Label Series Compatibility
B30-, B30C-, B30EP-
Input Method
QWERTY Keyboard
Kit Contents
Brady WorkStation Safety & Facility Identification Software Suite
Brand & Series - Desktop Label Printers
BRADY BBP35
Special Features
No Wireless Connectivity
Ribbon Series Compatibility
B30 Series
Compatible Mfr Part Number
B30-
Supported Barcode Symbologies
Code 128 (Auto), Code 39, Interleave 2 of 5, PDF 417, QR Code
Wireless Connectivity
No Wireless Connectivity
Automatic Label Setup
Yes
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Supported Languages
English (US), French (France), Portuguese (Portugal), Spanish (Spain)
No Wireless Connectivity - Desktop Label Printers
No Wireless Connectivity
Kit
Brady WorkStation Safety & Facility Identification Software Suite

Description

Desktop Label Printer, Color Printing Capability Multi-Color, Compatible Mfr Part Number B30-, Maximum Label Width 4 in, Maximum Labels/Day 600, Application Cold-Temperature Labeling, Equipment ID, Facility Safety ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels, Label Series Compatibility B30-, B30C-, B30EP-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.