Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76800
Zoro #
G1677663
UPC #
754473768003
Country of Origin
Unknown
Dimensions
Max. Tape Width
4"
Details
Item
Desktop Label Printer
For Use With
MarkWare Software, Windows based driver for 3rd party software use
Application
Arc Flash Labels, Cold-Temperature Labeling, Equipment ID, Facility ID, GHS and Chemical Labels, Glow in the Dark Labels, Lean/5S Labeling, Magnetic Labeling, Pipe Markers, Reflective Labels, Safety ID, Signs, Tags
Standards
RoHS Pass 2002/95/EC, WEEE
Color
Multiple Color and Single Color Printing
Color Printing Capability
Multi-Color
Printhead Resolution
300 dpi
Printer Kit Type
Label Printer
Maximum Print Speed
1.0 in/sec
Label Formats Supported
Continuous Labels
Printer Power Options
AC Power
Printing Software Compatibility
BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
Features
No Hassle Print Technology, Variety Of Label Colors, Materials And Sizes, Advanced Label Design Capabilities, Touch Screen, Two Line LCD Display, 16 Characters Wide, Touch and Drag Editing
Printer Display
LCD
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Warranty
5 yr
Includes
Brady File Management Utility, Cleaning Kit, GlobalMark Printer, Keyboard, Power Cable, USB Cable
Printer Series
GlobalMark
Display
(2) Line Liquid Crystal (LCD)
Printhead
Thermal Transfer/300 dpi
Description
Desktop Label Printer, Color Printing Capability Multi-Color, Application Arc Flash Labels, Cold-Temperature Labeling, Equipment ID, Facility ID, GHS and Chemical Labels, Glow in the Dark Labels, Lean/5S Labeling, Magnetic Labeling, Pipe Markers, Reflective Labels, Safety ID, Signs, Tags, Printhead Resolution 300 dpi, Label Formats Supported Continuous Labels, Display (2) Line Liquid Crystal (LCD), Color Multiple Color and Single Color Printing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.