Desktop Label Printer Kit, BBP33 Series, Single Color Capability (Discontinued)
- Mfr # BBP33-SLIDEKIT
- Zoro # G5682573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BBP33-SLIDEKIT
Zoro #
G5682573
UPC #
754473900106
Country of Origin
Multiple
Dimensions
Max. Tape Width
4"
Details
Item
Desktop Label Printer Kit
Printer Series
BBP33
For Use With
BBP(R)30 Series, Software: Labelmark(TM), Markware(TM), Codesoft(TM), Windows(R) Based 3rd Party
Printer Kit Type
Printer Kit with and Slide Labels and Ribbon
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4.0 in/sec
Printer Display
LCD
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Includes
B481 labels, BRADY BBP(R) 33 Printer, Ribbon R6400
Printing Software Compatibility
LABELMARK(TM) Labeling Software
Warranty
5 yr
Printer Power Options
AC Power
Features
Automatic Label Formatting, Drop-In Ribbon and Label Cartridges, Nearly 500 Parts and 39 Materials
Application
Cable Marking, Circuit Board ID, Equipment ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Material Handling Labeling, Panel Manufacturing, Pipe Markers, Product ID, Valve Marking, Visual Workplace Labeling, Wire Marking
Standards
UL, CUL, CE, WEEE-RoHS, C-Tick, GOST R
Color
Blue/Gray
Printhead
Thermal Transfer/300 dpi
Display
Monochrome LCD
Description
Desktop Label Printer Kit, Color Printing Capability Single Color, Application Cable Marking, Circuit Board ID, Equipment ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Material Handling Labeling, Panel Manufacturing, Pipe Markers, Product ID, Valve Marking, Visual Workplace Labeling, Wire Marking, Printhead Resolution 300 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display Monochrome LCD, Color Blue/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.