Desktop Label Printer, Bradyprinter(TM) PR600 Plus Series (Discontinued)
- Mfr # BP-PR600+
- Zoro # G5659351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP-PR600+
Zoro #
G5659351
UPC #
662820802761
Country of Origin
Germany
Dimensions
Max. Tape Width
4"
Details
Item
Desktop Label Printer
Printer Series
Bradyprinter(TM) PR600 Plus
For Use With
Labelmark Labeling Software and CodeSoft Label Design Software
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
4.0 in/sec
Printer Display
LCD
Color Printing Capability
Single Color
Printhead Resolution
600 dpi
Includes
CD ROM, Power Cable
Printing Software Compatibility
CodeSoft(TM), LABELMARK(TM) Labeling Software, Windows Based Driver for Third Party Software Use
Application
Asset ID, Barcode Labeling, Cable Marking, Circuit Board ID, Wire Marking
Warranty
5 yr
Features
LCD Menu Display With Navigator Pad, Higher Printhead Heat Settings, Fast And Easy Print Registration, Compatible With Brady Label Design Software, Rugged Design With Metal Cover, Simplified Maintenance
Printer Power Options
AC Power
Color
Single Color Printing
Standards
CB; CCC; CE; FCC Class A; UL
Display
LCD
Printhead
Thermal Transfer/600 dpi
Description
Desktop Label Printer, Color Printing Capability Single Color, Application Asset ID, Barcode Labeling, Cable Marking, Circuit Board ID, Wire Marking, Printhead Resolution 600 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display LCD, Color Single Color Printing, Features LCD Menu Display With Navigator Pad, Higher Printhead Heat Settings, Fast And Easy Print Registration, Compatible With Brady Label Design Software, Rugged Design With Metal Cover, Simplified Maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.