This item is Discontinued.

Brady LCD Desktop Label Printer, Tape Width 4", Graphic & Alphanumeric BP-PR600+-PPR

LCD Desktop Label Printer, Tape Width 4", Graphic & Alphanumeric (Discontinued)

  • Mfr # BP-PR600+-PPR
  • Zoro # G5806272
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BP-PR600+-PPR
Zoro #
G5806272
UPC #
662820802778
Country of Origin
Germany

Dimensions

Max. Tape Width
4"
Tape Width
1" to 4.7"
Overall Width
9-1/2"
Tape Length
984 ft
Overall Height
10-13/16"
Overall Length
17-19/32"

Details

Warranty
5 yr
Label Formats Supported
Continuous and Die-Cut Labels
Printhead Resolution
600 dpi
Maximum Print Speed
4.0 in/sec
Printing Software Compatibility
CodeSoft(TM), LABELMARK(TM) Labeling Software, Windows Based Driver for Third Party Software Use
Printer Kit Type
Printer Kit with Peel & Present
Stand Alone Printing / PC Required
PC Required
Includes
CD ROM, Power Cable
Printer Display
LCD
Printer Series
Bradyprinter(TM) PR600 Plus
Item
Desktop Label Printer
For Use With
Accomodates Wire Sleeves, Raised Panel Labels, Nomex Tags and More, Compatible Software Labelmark(TM), Codesoft(TM), Windows(R) Based Friver for 3rd Party Software Use
Print Type
Thermal Transfer and Direct Thermal
Standards
CB; CCC; CE; FCC Class A; UL
Color
Blue/Gray
Display
Graphic and Alphanumeric LCD
Printhead
Thermal
Material
Metal Cover

Description

Desktop Label Printer, Printhead Resolution 600 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display Graphic and Alphanumeric LCD, Color Blue/Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.