Zoro Homepage

Desktop Printer, Single Color, 300 dpi

  • Mfr # 177718

  • Zoro # G515705596


product price: $3,049.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, USB, Wi-Fi
Printer Series
i7500
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177718
Zoro #
G515705596
UPC #
888434635407
Country of Origin
Malaysia

Dimensions

Maximum Label Width
4 1/4 in

Details

Item
Printer
Printer Connectivity
Bluetooth, Ethernet, USB, Wi-Fi
Printer Series
i7500
Power Source
AC Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Solar Panel Labeling, Tamper Indicating Labels, Warehouse Marking, Wire and Cable Labeling
Display
Color LCD Touch Screen
Color
Blue, Gray
Label Formats Supported
Continuous Roll
Barcode Capable
Yes
Mode of Operation
PC Connected, Standalone
Included Software
Label Creation Software
Continuous and Die-Cut Materials Supported
Bulk, Continuous, Custom, Die-Cut
Input Method
Touchscreen
Print Technology
Direct Thermal, Thermal Transfer
Automatic Label Setup
Yes
Maximum Labels/Day
7,000
Product Type
Desktop Printer
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Desktop Printer, Color Printing Capability Single Color, Compatible Mfr Part Number 2FR-, 2HT-, 2HX-, 2LSZH-, 3FR-, 3HT-, 3PS-, APL-, DR-, DT-, FR-, HCM-, HSNX-, HT-, HX-, i75-, LSZH-, PS-, THT-, THTC-, THTCLP-, THTCLT, THTEL-, THTEP-, THTFP-, THTFT-, THTHD-, THTPNP-, THTRDS-, THTRO-, THTTL-, XTHT-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 7,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.