Shop BRADY
See all product information
Create Account
Destructible Tamper Evident Matte Vinyl Labels 0.75 W x 25 ft Black on White
- Mfr # M4C-750-351
- Zoro # G723548978
product price:Â
$
60.99
/ea
Key Features
Label Color
Black on White
Label Material
Tamper-resistant
Width
2.688 in
Label Finish
Matte
Length
4.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4C-750-351
- Zoro #
- G723548978
- UPC #
- 888434641088
- Country of Origin
- Mexico
- Label Color
- Black on White
- Label Material
- Tamper-resistant
- Label Finish
- Matte
- Item
- Label
Dimensions
- Width
- 2.688 in
- Length
- 4.188 in
Description
Identify product tampering and prevent one-piece label removal with the B-351 tamper-resistant vinyl label material. Easily print almost anywhere with a Brady portable label printer. Specialized - For use in asset tracking, rating plates, product security and tamper identification. Tamper-Resistant - Designed to fracture to show signs of product tampering and prevent one-piece removal. Tough Adhesive - Made with a permanent adhesive that bonds tightly to almost any surface. Certified - RoHS compliant to 2011/65/EU (Pass 2015/863). For material specific performance and properties, please refer to the Technical Data Sheet (TDS).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.