Did You Wash Them?, Hand Washing Stops the Spread of Germs, 14 in x 10 in, Plastic, 128452

  • Mfr # 128452

  • Zoro # G8625047


product price:  $13.99
/ea

Key Features

Legend
Did You Wash Them?
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128452
Zoro #
G8625047
UPC #
754473773526
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.059"

Details

Item
Restroom Sign
Legend
Did You Wash Them?
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Header
Did You Wash Them?
Sign Background Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Did You Wash Them?, Legend Did You Wash Them?, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.