Shop BRADY
See all product information
Create Account
Directional Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22468
- Mfr # 22468
- Zoro # G8444550
product price:Â
$
13.99
/ea
Key Features
Header
No Header
Legend
One Way
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22468
- Zoro #
- G8444550
- UPC #
- 754473224684
- Country of Origin
- United States
- Item
- Directional Sign
- Header
- No Header
- Legend
- One Way
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Black, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Legend Style
- Symbol and Text
- Double-Sided
- No
- Sign Legend Color
- White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Operating Temp. Range
- -40 Degrees to 176 Degrees F
- Sign Legend Text Color
- White
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.059 in
Description
Directional Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.