Do Not Block Keep Clear At All Times, 10" W x 7" H, Rectangle, Aluminum, 123815
Mfr # 123815
Zoro # G7361151
product price: $14.85
/eaKey Features
Legend
Do Not Block Keep Clear At All Times
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123815
Zoro #
G7361151
UPC #
754473794989
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.035"
Details
Item
Facility Sign
Legend
Do Not Block Keep Clear At All Times
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Printed Language
English
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Description
Facility Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Block Keep Clear At All Times, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.