This item is Discontinued.

Brady Do Not Block Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English 129576

Do Not Block Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

  • Mfr # 129576
  • Zoro # G6137905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129576
Zoro #
G6137905
UPC #
754473786465
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.035 in

Details

Item
Do Not Block Parking Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Symbol
None
Double-Sided
No
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red/white
Legend Style
Text
Background Color
White
Sign Legend Color
Red
Legend Color
Red
Language
English
Standards
ANSI Z53.1-1967
Subject Matter
Keep Clear
Material
Aluminum
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
State Specific Sign
No
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
Sign Header
No Header
Sign Properties
Rigid
Number of Printed Sides
1
Average Outdoor Durability
5 to 8 yr.
Sign Legend
Do Not Block
Material Properties
Roll Up

Description

Do Not Block Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.