This item is Discontinued.

Brady Do Not Block Parking Sign, 18 in Height, 12 in Width, Polystyrene, Vertical Rectangle, English 129577

Do Not Block Parking Sign, 18 in Height, 12 in Width, Polystyrene, Vertical Rectangle, English (Discontinued)

  • Mfr # 129577
  • Zoro # G7558923
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129577
Zoro #
G7558923
UPC #
754473786472
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.059 in

Details

Item
Do Not Block Parking Sign
Header
No Header
Legend
Do Not Block
Sign Shape
Vertical Rectangle
Sign Material
Polystyrene
Sign Mounting Style
Post Mounting
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
polystyrene
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Background Color
White
Legend/Background Color
Red/white
Double-Sided
No
Sign Legend Color
Red
Language
English
Symbol
None
Legend Color
Red
Standards
ANSI Z53.1-1967
Legend Style
Text
Subject Matter
Keep Clear
ANSI Compliant
Yes
Sign Legend Text Color
Red
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Sign Legend
Do Not Block
Number of Printed Sides
1
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Sign Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Roll Up

Description

Do Not Block Parking Sign, Height 18 in, Width 12 in, Sign Material Polystyrene, Sign Mounting Style Post Mounting, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.