Document Box, 12-1/2 in H
Mfr # BR825A
Zoro # G5799193
product price: $73.89
/eaKey Features
Height
11 in
Legend
Material Safety Data Sheets
Language
English
Includes
MSDS Training Insert, OSHA Standard Highlights and Overview, Compliance Checklist, (2) RTK Training Booklets, Mini RTK Poster, (50) Clear Sheet Protectors, A to Z Index Tabs
Station Mounting Type
Binder Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR825A
Zoro #
G5799193
UPC #
754473453381
Country of Origin
Mexico
Dimensions
Height
11 in
Binder Ring Size
3 in
Depth
3 1/2 in
Ring Size
3"
Overall Depth
3 1/2 in
Overall Height
11 in
Details
Item
Binder
Legend
Material Safety Data Sheets
Language
English
Includes
MSDS Training Insert, OSHA Standard Highlights and Overview, Compliance Checklist, (2) RTK Training Booklets, Mini RTK Poster, (50) Clear Sheet Protectors, A to Z Index Tabs
Station Mounting Type
Binder Only
Binder Chain Included
No
Binder Color
Yellow
Preprinted Text
Material Safety Data Sheets
Includes Chain
Yes
Number of Binders Included
1
Text Color
Red; Yellow
Mounting Hardware Included
No
Product Type
Binder
Binder Holder Material
Polyethylene
Description
Binder, Binder Holder Material Polyethylene, Binder Material Not Applicable, Binder Ring Size 3 in, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 3 1/2 in, Overall Height 11 in, Overall Width Not Applicable, Preprinted Text Material Safety Data Sheets, Product Type Binder, Subject Matter Binder Holder, Safety Data Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.