Zoro Homepage

Document Holder, Plastic, 9 3/4 in W

  • Mfr # 151736

  • Zoro # G803458241


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
Steel Clipboard
For Lockout Type
General Lockout/Tagout
Number of Components
2
Number of Padlocks Held
1
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151736
Zoro #
G803458241
UPC #
888434559017
Country of Origin
China

Dimensions

Overall Width
9.75 in
Overall Height
17 in
Overall Depth
1.5 in

Details

Item
Document Holder
Includes
Steel Clipboard
For Lockout Type
General Lockout/Tagout
Number of Components
2
Number of Padlocks Held
1
Standards
OSHA 1910.147
Material
Plastic
Color
Red
Number of Hooks
0
Filled/Unfilled
Unfilled
Lockout Visibility
Yes
Wall Mounting
Yes
Portable
Yes
Number of Padlocks Included
0
Product Type
Permit Display Case
Cover Type
Closed
Mount Type
Wall Mount
For Use With
Lock Boxes, Stations

Description

Document Holder, Cover Type Closed, Overall Depth 1.5 in, Overall Height 17 in, Overall Width 9.75 in, Product Type Permit Display Case, For Use With Lock Boxes, Stations, Mount Type Wall Mount, Color Red, Includes Steel Clipboard, Material Plastic, Mounting Location Wall, Number of Padlocks Held 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.